Beli norton single point diamond tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NORTON Diamond Drill Bit Single Point (Mata Bor Inti Diamond)
    Mulai

    Rp339.900

    NORTON Diamond Drill Bit Single Point (Mata Bor Inti Diamond)
    Deskripsi:
    for dressing, truing, and forming of grinding wheels
    atribut:
    • Shank Diameter: 7/16 inch
  2. TRUSCO Single Point Diamond Dresser (Pengasah Roda Gerinda)
    Mulai

    Rp1.199.900

    TRUSCO Single Point Diamond Dresser (Pengasah Roda Gerinda)
    Deskripsi:
    For large dress amount work, use larger round point.
    atribut:
    • Purpose of Use: Removal of grinding layer clogged in the dressing grinding side.
    • Specifications: Use Pointed Sharp Small Gemstones to Work Requiring Accuracy
  3. TRUSCO Single Point Diamond Dresser (Pengasah Roda Gerinda)
    Mulai

    Rp779.900

    TRUSCO Single Point Diamond Dresser (Pengasah Roda Gerinda)
    Deskripsi:
    -Can be used for finishing dresses as well as for rough dresses.-Removal of grinding layer clogged in the dressing grinding side.
    atribut:
    • Carats: 1/2ct
    • Purpose of Use: Removal of grinding layer clogged in the dressing grinding side.
  4. TRUSCO Single Point Diamond Dresser (Pengasah Roda Gerinda)
    Mulai

    Rp1.099.900

    TRUSCO Single Point Diamond Dresser (Pengasah Roda Gerinda)
    atribut:
    • Total Length (mm): 100
    • Diameter (mm): 12
    • Carat (clt): 3/4
    • Specification: It is small for the product accuracy hard work and sharp gemstone is used to sharpen.
    • Purpose of Use: Removal of grinding layer clogged in the dressing grinding side.
  5. TRUSCO High Power Dresser Holder
    Rating:
    100% of 100
    (2)
    Mulai

    Rp349.900

    TRUSCO High Power Dresser Holder
    atribut:
    • Set Contents: Dedicated Replacement Blade 12 Pieces
    • Blade Width (mm): About 18
    • Accessories: Dedicated Replacement Blade x 12
    • Purpose of Use: For grinding stone polishing.
  6. monotaro Double-Sided Diamond Whetstone (Batu Asah)
    Mulai

    Rp419.900

    monotaro Double-Sided Diamond Whetstone (Batu Asah)
    Deskripsi:
    Produk ini juga sering disebut dengan Batu Asahan
    atribut:
    • Specification: Both dry and humid
    • Compatible Materials: Carbide, hardened steel, ceramic etc.
    • Material: Body: Steel. Resin table: ABS
    • Width (mm): 70
    • Thickness (mm): 8.3
    • Overall Length (mm): 200
  7. Kennedy Diamond Tool
    Mulai

    Rp699.900

    Kennedy Diamond Tool
    Deskripsi:
    Single-Point Tools For general use. The diamond point can be reset when it ‘flats’, giving extended tool life (resetting prices available on request). 1/2 Inch x 6 Inch holder size.
    atribut:
    • Type: Diamond Single Point
  8. TRUSCO Diamond Stone (Batu Asah)
    Mulai

    Rp2.699.900

    TRUSCO Diamond Stone (Batu Asah)
    Deskripsi:
    Clean well after use and keep it without moisture, or it may get rust. Never use steel without hardening. Sharp softly.
  9. Mec Dex Cut Resistant Gloves OF-53 (Sarung Tangan Tahan Potong)
    Mulai

    Rp439.900

    Mec Dex Cut Resistant Gloves OF-53 (Sarung Tangan Tahan Potong)
    Deskripsi:
    BRAND: MEC DEXMODEL NO: OF-53> Level 4 (maximum) abrasion> Cut Level 3> Gloves for oil & gas extraction/mining/ petroleum> Anti slip gloves for grip & lifting> Synthetic leather glove with reinforced kevlar palm, finger tips and cross stitched with kevlar thread> Extra protection on fingers & knuckle back with vinyl TPR moulds> Open neoprene cuff for easier pulling on & off
  10. Niigata Seiki (SK) Dressat
    Mulai

    Rp459.900

    Niigata Seiki (SK) Dressat
    atribut:
    • Materials (Blade): S45C
    • Overall Width (mm): 37
    • Overall Length (mm): 150
    • Thickness (mm): 38
    • Compatible: S50C
    • Material (Grip): Hard Plastic
  11. KINIK Surface Grinding Wheel (Batu Gerinda)
    Rating:
    91% of 100
    (7)
    Mulai

    Rp169.900

    KINIK Surface Grinding Wheel (Batu Gerinda)
    atribut:
    • Abrasive Material: White Aluminium Oxide
  12. Kennedy Huntington Wheel Dresser
    Mulai

    Rp339.900

    Kennedy Huntington Wheel Dresser
    Deskripsi:
    With improved quick release cutter wheel design which reduces down-time when changing wheels. Ergonomically designed cast iron handle and case hardened, polished cutters. Suitable for cleaning, sharpening and truing grinding wheels.
    atribut:
    • Type: Huntington
  13. NORTON Grinding Wheel Straight T1-A Green (Batu Gerinda)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp209.900

    NORTON Grinding Wheel Straight T1-A Green (Batu Gerinda)
    atribut:
    • Color: Green
    • Material: Sylicone Carbide
    • Abrasive Wheel Type: T1
  14. TRUSCO Quadrilateral Single Diamond Dresser (Pengasah Roda Gerinda)
    Mulai

    Rp1.799.900

    TRUSCO Quadrilateral Single Diamond Dresser (Pengasah Roda Gerinda)
    Deskripsi:
    -Because it uses square pillar diamonds, there is little change in the diamond contact area after full surface contact which enabled stable dressing and a long life.-Correction of grinding whetstones and removal of clogged grinding layers.
    atribut:
    • Total lengthxdiameter: 100x11mm
    • Purpose of Use: Correction of grinding whetstones and removal of clogged grinding layers.
  15. BANDO Rib Ace Belt Type 7PK
    25%
    Mulai

    Rp149.900

    BANDO Rib Ace Belt Type 7PK
    Deskripsi:
    V-ribbed belts combining the high power transmission performance of V-belts and the flexibility of flat belts.
  16. NORTON Grinding Wheel Straight T1-A Grey (Batu Gerinda Lurus)
    Mulai

    Rp249.900

    NORTON Grinding Wheel Straight T1-A Grey (Batu Gerinda Lurus)
    Deskripsi:
    Used on surface, cylindrical, and tool and cutter grinders, Norton precision, form-holdingvitrified toolroom wheels maximize your productivity.
    atribut:
    • Material: Aluminium Oxide
    • Color: Grey
  17. NORTON Grinding Wheel Straight T1-A White #100 (Batu Gerinda)
    Mulai

    Rp209.900

Daftar Harga norton single point diamond tools Terbaru October 2026
NORTON Diamond Drill Bit Single Point (Mata Bor Inti Diamond)Rp339.900
TRUSCO Single Point Diamond Dresser (Pengasah Roda Gerinda)Rp1.199.900
TRUSCO Single Point Diamond Dresser (Pengasah Roda Gerinda)Rp779.900
Senator Carat Diamond DresserRp489.900
TRUSCO Single Point Diamond Dresser (Pengasah Roda Gerinda)Rp1.099.900
TRUSCO High Power Dresser HolderRp349.900
monotaro Double-Sided Diamond Whetstone (Batu Asah)Rp419.900
Kennedy Diamond ToolRp699.900
TRUSCO Diamond Stone (Batu Asah)Rp2.699.900
Mec Dex Cut Resistant Gloves OF-53 (Sarung Tangan Tahan Potong)Rp439.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)